Buy more than* S$200* and get FREE SHIPPING

  • PP Strapping Band
  • PP Strapping Band
  • PP Strapping Band

PP Strapping Band -

4.51 (57)
Item.#
09216575
Mfr.#
-
Package Qty.
1Roll
Ship pack of
1
4.21 SGD
ADD TO CART
Shipped after 2017-08-21
Now we ship to...
...see all
Item Feature
Caution
In regard to circumstances of production, there is some difference in commodity diameter, but with respect to specification of length and strength etc completely there is no problem., In regard to circumstances of production, there is some difference in commodity diameter, but with respect to specification of length and strength etc completely there is no problem.
Width (mm)
55
Breaking Strength (kgf)
20
Length (m)
400
Color
White
Material
Polypropylene
Fracture Elongation (%)
20
Weight (g)
About 311
Customer Reviews
5 star 39
4 star 9
3 star 8
2 star 1
1 star 0
Review Rating: 4.51
57 Customer Reviews
The reviews are automatic translation.
Package packing
5
From Japan
On 2017-07-29 17:20:17
I am not satisfied with the strength of the string I am using now, so I bought this one. I am fully satisfied. I am keenly aware that it is better to stop clothes absolutely when quality is directly linked to work.
This review is about item#9216575.
Newspaper, dumbballs and others When tied up
5
From Japan
On 2017-06-30 14:29:07
It is just as good as other companies' products. Is it too good for short term use?
This review is about item#9216575.
When bundling and binding the corrugated cardboard.
3
From Japan
On 2017-05-19 15:20:10
The outlet is designed to be visible with the seal, it is easy to use with pulling out from the inside with the kurukuru, from the beginning in the shape of the string, there is a certain thickness, so it is convenient to bundle large cardboards and bind them. It is a better product than the one in the 100 yen shop, but there is a high sense of expense to disposal.
This review is about item#35091454.
packing
4
From Japan
On 2017-04-30 12:18:51
Used for various packaging. I usually purchase it collectively at the home center, but I bought it as soon as it became necessary. It can be used normally without problems. Because the price is slightly higher than that of the home center, we will consider how to purchase it from the viewpoint of usage and appearance.
This review is about item#35091454.
For private garden
5
From Japan
On 2017-04-04 14:42:36
I will still use it, but it probably will be fine. It seems that it is very profitable as it has many meters compared to the price,
This review is about item#9216575.
When to tie baggage
3
From Japan
On 2017-03-21 10:41:09
It is due to the material, because it stretches, it is a weak feeling to tightly bind.
This review is about item#35091454.
Newspaper summary
3
From Japan
On 2017-03-14 08:26:06
Purchased at the same time because there is no longer a string to bind at the time of disposal of books, newspapers, etc. Oh well it is normal.
This review is about item#35091454.
It is for collecting newspaper magazines such as resource garbage.
5
From Japan
On 2017-03-03 19:20:59
Although I bought it to make it free shipping, although it is 200 meters for Daiso \ 100 shop, this item is 30% more. I think that there is quite a sense of profit because it should not be used up.
This review is about item#9216575.
packing
3
From Japan
On 2017-01-26 14:14:20
Strength is normal. It is good to have a large roll. I feel less twist.
This review is about item#9216575.
When packing
5
From Japan
On 2016-11-25 21:35:43
Because it is a disposable string, I used a band-shaped string, but because I can not reuse it, I tried using a PP string, it was tough. If it is temporary knot and unravels it will be satisfying item.
This review is about item#35091454.