Buy more than* S$200* and get FREE SHIPPING

  • Non Adhesive Tape

Non Adhesive Tape HN-50-I

4.25 (8)
Item.#
09216611
Mfr.#
HN-50-I
Package Qty.
1Pack(1Roll)
Ship pack of
1
3.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
18
Width (mm)
50
Color
Ivory
Thickness (mm)
0.15
Material
PVC
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Air conditioning installation
4
From Japan
On 2016-12-15 08:23:33
Than fine adhesive tape we use here because it is long-lasting likely.
This review is about item#09216821.
Tape winding of refrigerant pipe
4
From Japan
On 2016-04-29 19:07:19
Even if you release the hand wound is very easy to use not solved. Thickness just is, I want you to just a little thicker because quite thin.
This review is about item#09216821.
duct
4
From Japan
On 2013-06-07 13:56:30
Is good
This review is about item#09216821.
As for the protection of the air conditioner of the piping
5
From Japan
On 2013-04-10 00:17:51
The degree of expansion and contraction of the product, I think the texture of the finish is also good.
This review is about item#09216821.
For the air-conditioning installation work
5
From Japan
On 2013-02-22 19:10:09
Since it uses always, it is very easy to use, but we use also those of other manufacturers, I want to continue to the continued use in the future because made Inaba will not fit in their own.
This review is about item#09216821.
Repair of piping insulation had sorely
3
From Japan
On 2013-01-25 15:11:57
There is no particular problem, but since the opening of the price is a big product, the future in terms of durability, I will look at the situation.
This review is about item#09216611.
Air-conditioning installation work
4
From Japan
On 2012-07-24 12:04:54
Because it continues to use this product from the previous, simply buy at cheap amount of money Monotarou. And that reach regrettable one in the student suitable for rose even cardboard asked in large quantities, weak strength of the cardboard itself, always reach become shabby. Or placed in a case at 20 this unit, I want you to the case selling. Insecure in the packing carton of Monotarou. Also I think I mess up and be delivered on the day of rain.
This review is about item#09216821.
Air conditioning construction and water heater work
5
From Japan
On 2011-11-25 22:41:06
Product of Inaba is easy to use I think most of the air conditioning Kojiya is that it Inaba product We are also satisfied with the price
This review is about item#09216821.