Buy more than* S$200* and get FREE SHIPPING

  • Pulley Lock
  • Pulley Lock
  • Pulley Lock

Pulley Lock PR-350N

4.79 (14)
Item.#
09216636
Mfr.#
PR-350N
Package Qty.
1PC
Ship pack of
1
9.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PVC (polyvinyl chloride)
Dimensions L (mm)
360
Color Tone
Black
Dimensions W1(mm)
100
Caution
Please use in a product surface temperature range of 10 degree C to 50 degree C.
Dimension H (mm)
95
Allowable Surface Load (N[kgf])
1372(140)
Dimensions W2(mm)
80
Mounting Bolt
Dacro
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Used to mount the air conditioner outdoor unit.
5
From Japan
On 2016-08-12 14:07:40
The air-conditioned stand has always used the Purarokku of Inaba Electric Works. It looks good, is durable. Dada, is a fixed bolt nut washer want to improve so easy to rust.
This review is about item#9216846.
Cute
5
From Japan
On 2016-05-26 15:04:03
It was used in a heat pump of Eco Cute. Strength was also used without problems there.
This review is about item#40181382.
Used by the outdoor unit update of air conditioning
5
From Japan
On 2016-02-07 22:58:29
This may be cheaper.
This review is about item#09216846.
For air conditioning
4
From Japan
On 2015-12-07 10:08:28
When ordering, it uses in two sets, but because the unit is a single unit, I ordered additional notice to order. It is useful to be able to order in a two-piece set.
This review is about item#09216846.
Geta of air conditioner outdoor unit.
5
From Japan
On 2015-11-19 10:02:07
The apartment veranda enough at this low type. High type or concrete Chick guy is recommended that's the ground.
This review is about item#40181337.
Pedestal of the air conditioner outdoor unit
5
From Japan
On 2015-09-08 07:43:27
Thing very good. It is also good to immediately reach.
This review is about item#09216846.
As a base for air conditioning stand.
5
From Japan
On 2015-08-18 12:36:58
As the plastic may have deteriorated, in this product, stuffed with mortar, it increased durability (weather resistance) use.
This review is about item#09216846.
Installation of the air conditioner outdoor unit
5
From Japan
On 2015-08-06 23:27:53
There is no problem because the fixing bolts are also included.
This review is about item#09216846.
Package air conditioner outdoor unit
5
From Japan
On 2015-03-05 22:40:48
Same thing in there is a Tiger base but neither please make an expensive somewhere low price of the product
This review is about item#40181382.
Installation table
3
From Japan
On 2014-07-24 13:17:02
So cheap it cracks the main body side is too tight at the time of bolting it can not be helped.
This review is about item#09216846.