Buy more than* S$200* and get FREE SHIPPING

  • Slim Duct SD
  • Slim Duct SD
  • Slim Duct SD
  • Slim Duct SD

Slim Duct SD SD-77-I

4.57 (7)
Item.#
09216672
Mfr.#
SD-77-I
Package Qty.
1PC
Ship pack of
1
29.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
2000
Dimensions D (mm)
76
Color
Ivory
Dimensions C (mm)
60
Caution
This product is not waterproof. Depending on the circumstances , water proofing treatment is required. Through caulking process If the accumulation of rainwater through installation crosscut into the duct is a concern or water proofing is required inside
Dimensions E (mm)
56
Dimensions A (mm)
75
Material
PVC
Dimensions B (mm)
63
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Air conditioner duct cover
3
From Japan
On 2016-12-31 09:53:24
I installed it in a cold area, but there was no problem with wearing. From now on, there is a need to solve the quality with aged deterioration situation.
This review is about item#9216672.
Used as piping cover other than air conditioner
4
From Japan
On 2016-10-15 09:15:38
Miscellaneous wiring and piping are gathered together and finished neatly.
This review is about item#1247907.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:40:45
The thing itself is made firmly. It was relatively easy to work with regard to the installation. In addition, the protective seal on the decorative board surface was also saved by detailed consideration that is indispensable for a beautiful finish.
This review is about item#01247986.
Air conditioning construction
5
From Japan
On 2015-07-07 17:00:17
Was good
This review is about item#01247943.
As a cosmetic cover of air conditioning piping
5
From Japan
On 2015-05-23 17:41:16
It is good as it is now.
This review is about item#09216672.
Used for newly built stores.
5
From Japan
On 2013-01-24 23:40:56
The exterior wall was white and there was exact color, so the finish was good.
This review is about item#41682033.
Air conditioner installation
5
From Japan
On 2011-02-24 13:32:08
I want other colors such as brown to be added to the lineup.
This review is about item#09216672.