Buy more than* S$200* and get FREE SHIPPING

  • Drain Hose Joint
  • Drain Hose Joint
  • Drain Hose Joint
  • Drain Hose Joint

Drain Hose Joint DHJ-14

4.17 (6)
Item.#
09216681
Mfr.#
DHJ-14
Package Qty.
1PC
Ship pack of
1
1.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color Tone
Ivory
Material
P.E.
Compatible
(Drain hose) DH-14, DHQ-14
Length (mm)
28
Outer Diameter (phi mm)
21.9
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
In the middle of the drain
3
From Japan
On 2017-05-10 00:51:23
It is normal. It is an essential item for pipes with aged deterioration.
This review is about item#09216681.
It was the extension use of the hose being used, used as a joint.
4
From Japan
On 2016-11-28 20:40:26
I fixed the joint part with the tape, but think that if it can fix with a feeling like a ring-like clip, the appearance and detachability will increase.
This review is about item#9216681.
It is used for air conditioning work.
5
From Japan
On 2016-10-14 16:22:12
Price is also cheap and shipping fee is free if you buy 3000 yen. It is best for matching purchase.
This review is about item#9216681.
When air conditioner is relocated
4
From Japan
On 2016-08-08 12:35:17
I have not installed it properly yet, but it is perfect on confirmation, I do not know at the moment if I use it.
This review is about item#9216681.
Used when drain hose can not be jointed at joint
4
From Japan
On 2015-12-12 09:19:01
Such a product is unnecessary if it is jointed with the drain hose at every 50 cm, but if it is already installed and it is torn due to deterioration and it can not take out the hose to the fitting part it will be done without removing the device Convenient However, I think that the price is higher than that of PVC pipe fittings for water supply etc.
This review is about item#09216681.
It is connection of drain hose.
5
From Japan
On 2013-10-14 15:00:30
It was a simple item, so I was worried that I could do it well but I could connect better than I thought.
This review is about item#40181154.