Buy more than* S$200* and get FREE SHIPPING

  • Wall Corner
  • Wall Corner
  • Wall Corner
  • Wall Corner
  • Wall Corner

Wall Corner SW-77-I

5.00 (4)
Item.#
09216697
Mfr.#
SW-77-I
Package Qty.
1PC
Ship pack of
1
10.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
205
Color
Ivory
Application
Parts for piping and wall surfaces
Dimensions B (mm)
66
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Dimensions A (mm)
83
Material
P.V.C
Dimensions C (mm)
110
Dimensions E (mm)
77
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as part of a decorative cover of the air conditioner outdoor piping
5
From Japan
On 2015-10-28 12:43:23
Is a decorative cover of the part to come out to the outdoors from the room did things easy to be well fitted with a design.
This review is about item#01250165.
Air conditioning construction
5
From Japan
On 2015-07-07 16:59:31
Was good
This review is about item#01250156.
Air conditioning construction
5
From Japan
On 2014-06-13 15:39:17
Construction ease I like. It is also satisfied with the design basis.
This review is about item#01250278.
Use the air conditioning piping of new construction of the store.
5
From Japan
On 2013-01-24 23:34:29
The color of the outer wall is not exactly match with white, finish was very good.
This review is about item#41682146.