Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wall Cap
  • Wall Cap
  • Wall Cap

Wall Cap WC-60N-I

3.80 (5)
Item.#
09216706
Mfr.#
WC-60N-I
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Dimensions B (mm)
96
Dimensions A (mm)
112
Dimensions C (mm)
57 (inner diameter)
Material
P.P.
Dimensions D (mm)
61.5 (OD)
Color Tone
Ivory
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
To air conditioner
3
From Japan
On 2018-03-27 10:22:27
Unfortunately, the shape was wrong or not.
This review is about item#9216706.
To improve the appearance of the air conditioner hole
5
From Japan
On 2014-10-23 23:59:20
The one with this width has good appearance. Even if you purchase a slightly larger size, you can manage it by some means.
This review is about item#09216715.
Used for air conditioner relocation work
3
From Japan
On 2014-07-22 11:11:05
Ideal for decorative finishing of air conditioner relocation work, it is inexpensive and has a better appearance than a putty closing through hole.
This review is about item#09216706.
Air conditioner installation
5
From Japan
On 2013-12-11 14:43:14
It is convenient to show it clean.
This review is about item#09216864.
Air conditioning piping
3
From Japan
On 2013-02-18 02:54:07
No problem
This review is about item#09216715.