Buy more than* S$200* and get FREE SHIPPING

  • Flexible
  • Flexible
  • Flexible
  • Flexible

Flexible SF-77-500I

4.60 (5)
Item.#
09216767
Mfr.#
SF-77-500I
Package Qty.
1PC
Ship pack of
1
8.46 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Please insert directly into the duct Free corner has a cylindrical bellow form Cannot install after piping Please use with pipes in advance The free corners are curved 90 degrees, so please use for vertical standing boards Cannot be u
Dimensions D (mm)
495
Material
E.V.A
Dimensions C (mm)
62
Purpose
Bent parts that corner parts can't be used with
Dimensions A (mm)
72
Color Tone
Ivory/S
Dimensions B (mm)
74
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Attached to the compressor side of the air conditioning
3
From Japan
On 2016-12-31 09:57:30
Because the cold area, was attached to the corner portion of the duct cover is not attached. It was used for pipe protection as a simple cold measures. Since the increase is now cold, you need to wait and see.
This review is about item#9216767.
Air conditioning maintenance
5
From Japan
On 2016-10-29 03:22:20
Exchange before the same purchase, it can be mounted without any problems.
This review is about item#09216794.
Piping cover
5
From Japan
On 2015-11-12 16:40:44
I think that's the same material as take in Denzaiya's.
This review is about item#09216794.
Wiring cover
5
From Japan
On 2015-01-06 15:36:00
Since becoming bellows, easy to use. Continue, I'm going to use.
This review is about item#09216794.
Wiring cover for the outer wall
5
From Japan
On 2014-09-16 23:35:47
Bellows of the duct is easy to use. It feels good to look. It is satisfaction.
This review is about item#09216794.