Buy more than* S$200* and get FREE SHIPPING

  • Terminal Covering
  • Terminal Covering
  • Terminal Covering
  • Terminal Covering

Terminal Covering SE-77-I

5.00 (4)
Item.#
09216785
Mfr.#
SE-77-I
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
45
Dimensions E (mm)
67
Dimensions A (mm)
53
Color
Ivory/S
Caution
With the slim duct SD series, please be sure to use terminal covering for blocking the duct top cover opening.
Dimensions B (mm)
43
Dimensions D (mm)
82
Compatible Pipe Diameter (phi mm)
6.35x9.52 to 9.52x15.88
Material
P.V.C
Application
Covering for slim duct SD terminal parts.
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
5
From Japan
On 2018-04-16 19:46:49
There was a similar item at the home center, but this one was firmer and easy to install.
This review is about item#9216785.
Air conditioner cover
5
From Japan
On 2017-07-31 19:35:56
It was very helpful to teach model number by e-mail. Purchase was very smooth.
This review is about item#41682435.
Air conditioner
5
From Japan
On 2017-07-18 08:14:05
Good and strong. I would like to search anytime I want it anytime.
This review is about item#41682435.
Air conditioning piping installation
5
From Japan
On 2015-03-01 11:24:31
There is no problem because it is what you used conventionally.
This review is about item#09216785.