Buy more than* S$200* and get FREE SHIPPING

  • Flexible
  • Flexible
  • Flexible
  • Flexible

Flexible SF77-1000-I

4.71 (7)
Item.#
09216794
Mfr.#
SF77-1000-I
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please insert directly into the duct Free corner has a cylindrical bellow form Cannot install after piping Please use with pipes in advance The free corners are curved 90 degrees, so please use for vertical standing boards Cannot be u
Color Tone
Ivory
Dimensions B (mm)
74
Dimensions A (mm)
72
Purpose
Bent parts that corner parts can't be used with
Dimensions C (mm)
62
Dimensions D (mm)
1033
Material
E.V.A
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
I used it to conceal the wiring of the car.
5
From Japan
On 2017-09-13 18:33:26
Although it is a usage different from the original use, the interior of the car stereo, the radar detector, the car navigation system, the wiring of the dorareko could be hidden cleanly.
This review is about item#41682645.
Air conditioner indoor piping cover
5
From Japan
On 2017-02-13 15:05:31
It is easy to cut because the material is soft and easy to cut.
This review is about item#1248817.
Mounting on the compressor side of the air conditioner
3
From Japan
On 2016-12-31 09:57:30
Since it is a cold district, it was installed in the corner where the duct cover can not be attached. It was simply used for pipe protection as a measure against cold. Since the cold will increase in the future, we need to see the situation.
This review is about item#9216767.
Air Condition Maintenance
5
From Japan
On 2016-10-29 03:22:20
I purchased the same product as before replacement, it was possible to install without problems.
This review is about item#09216794.
Pipe cover
5
From Japan
On 2015-11-12 16:40:44
I think that it is the same material as the electric material store says.
This review is about item#09216794.
Wiring cover
5
From Japan
On 2015-01-06 15:36:00
It is easy to use because it is a bellows. I will continue to use it.
This review is about item#09216794.
Wiring cover for outer wall
5
From Japan
On 2014-09-16 23:35:47
The bellows duct is easy to use. It is also good looking. I am satisfied.
This review is about item#09216794.