Buy more than* S$200* and get FREE SHIPPING

  • Non Adhesive Tape
  • Non Adhesive Tape
  • Non Adhesive Tape

Non Adhesive Tape HN-50-I

4.25 (8)
Item.#
09216821
Mfr.#
HN-50-I
Package Qty.
1Bag (5Roll)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
18
Width (mm)
50
Color
Ivory/S
Thickness (mm)
0.15
Material
PVC
Customer Reviews
5 star 3
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Air conditioner installation
4
From Japan
On 2016-12-15 08:23:33
I am using this because it seems to last longer than a fine adhesive tape.
This review is about item#09216821.
Tape winding of refrigerant pipe
4
From Japan
On 2016-04-29 19:07:19
It is very easy to use that you can not unwind a volume even if you release your hand. Just make the thickness slightly thick, so it's quite thin.
This review is about item#09216821.
duct
4
From Japan
On 2013-06-07 13:56:30
Is good
This review is about item#09216821.
For protection of air conditioning piping
5
From Japan
On 2013-04-10 00:17:51
The degree of stretching of the product, the texture of the finish is also good.
This review is about item#09216821.
For air conditioner installation work
5
From Japan
On 2013-02-22 19:10:09
Because I always use it, it is very easy to use, I also used other manufacturer's items, but since Inaba made is suitable for me I would like to continue using it in future.
This review is about item#09216821.
Repair of damaged piping insulation material
3
From Japan
On 2013-01-25 15:11:57
Although there is no problem in particular, since the opening of the price is a big product, I will try to see the situation from the point of durability in future.
This review is about item#09216611.
Air conditioner installation work
4
From Japan
On 2012-07-24 12:04:54
Since I have been using this product for a long time, I bought it with a cheaper monaural price. Unfortunately, even if I order a lot, the roses come into the cardboard properly and arrive and the strength of the corrugated cardboard itself is weak, it always arrives in a hurry and arrives. I want you to put it in case in 20 units or sell case. It is not at all in the cardboard for packing monoterror. I think that it will be messed up when delivered on a rainy day.
This review is about item#09216821.
Air conditioner construction · water heater construction
5
From Japan
On 2011-11-25 22:41:06
Inuba's products are easy to use Most think of air conditioner construction shop inba product I am satisfied with the price
This review is about item#09216821.