Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Air-Conditioner Cap
  • Air-Conditioner Cap
  • Air-Conditioner Cap

Air-Conditioner Cap AC-67

Item.#
09216837
Mfr.#
AC-67
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts. Cannot be used for VU
Material
A.B.S.
Dimensions B (mm)
89
Compatible Pipe Diameter (phi mm)
VP-65 (67 X 76) Inner diameter x Outer diameter
Color Tone
Ivory (silky white system)
Dimensions C (mm)
58.5
Dimensions A (mm)
66.5