Buy more than* S$200* and get FREE SHIPPING

  • Pulley Lock
  • Pulley Lock
  • Pulley Lock

Pulley Lock PR-351N-I

4.81 (16)
Item.#
09216846
Mfr.#
PR-351N-I
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PVC (POLYVINYL CHLORIDE)
Color Tone
Ivory/S
Dimensions W1(mm)
105
Dimension H (mm)
95
Operating Temperature Range (deg C)
-20 deg C to 50 deg C
Caution
Please use in a product surface temperature range of 10 degree C to 50 degree C.
Allowable Surface Load (N[kgf])
1372(140)
Dimensions W2(mm)
80
Mounting Bolt
Dacrotized
Dimensions L (mm)
360
Weight (kg)
0.65
Customer Reviews
5 star 14
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
For installation of 2 stage air conditioner
5
From Japan
On 2017-08-31 14:40:21
Speaking of air conditioning installation, you can use it with confidence that it is a cheaper one or 2 goods best selling items. I purchased PR-350N-M. It protects the corrosion of the rack from damp ground and improves stability. Concrete stands are even better, but in budget terms also in practice sufficient for practical use in recent years, plastics are becoming mainstream. However, due to the flat shape of the plaque that the turntle was tranquil, it is necessary improvement that it is slippery when placed as it is.
This review is about item#40181364.
Eco-queue and air-conditioning stand
5
From Japan
On 2017-07-19 22:37:28
I sell the same thing at home center material wholesalers, but here is cheap if I buy a number.
This review is about item#9216846.
Air conditioner It is used for the stand of the outdoor unit.
5
From Japan
On 2016-08-12 14:07:40
I always use the power lock of Inuwa Electric Works on the air conditioner mount. It looks nice and it is strong. However, because fixing bolts, nuts and washers are easy to rust, I want them to be improved.
This review is about item#9216846.
Eco Cute
5
From Japan
On 2016-05-26 15:04:03
I used it for an Eco Cute heat pump. There was strength, too and it was usable without problems.
This review is about item#40181382.
Used by updating outdoor unit of air conditioner
5
From Japan
On 2016-02-07 22:58:29
It may be cheap.
This review is about item#09216846.
For air conditioner
4
From Japan
On 2015-12-07 10:08:28
When ordering, I use it in two pairs, but since the unit is one unit, I ordered and ordered additional orders. It is useful when you can order in two sets.
This review is about item#09216846.
Air conditioner outdoor unit clogs.
5
From Japan
On 2015-11-19 10:02:07
This low type is enough for the balcony of the apartment. If it is ground, high type or concrete type is recommended.
This review is about item#40181337.
Air-conditioner outdoor unit pedestal
5
From Japan
On 2015-09-08 07:43:27
It is very good. It is good to arrive soon.
This review is about item#09216846.
As an air conditioner base base.
5
From Japan
On 2015-08-18 12:36:58
As good as plastic deterioration, use this product with mortar and increase durability (weather resistance).
This review is about item#09216846.
Installation of air-conditioner outdoor unit
5
From Japan
On 2015-08-06 23:27:53
Since fixing bolt is also attached, there is no problem at all.
This review is about item#09216846.