|
Air-Conditioner Cap AC-75
- Item.#
- 09216855
- Mfr.#
- AC-75
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Caution
- Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Cannot be used for VU
- Material
- A.B.S.
- Dimensions B (mm)
- 108
- Compatible Pipe Diameter (phi mm)
- SU-75 (75x80) inside-diameter x outside diameter
- Color Tone
- Ivory (silky white system)
- Dimensions C (mm)
- 67.0
- Dimensions A (mm)
- 74.5
|
Customers Who Viewed This Item Also Viewed
<<
Shinyei Home Create (former Shin Kyowa)
>>
Customers Who Bought This Item Also Bought