Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Flat Surface 45°
  • Slim Corner Flat Surface 45°
  • Slim Corner Flat Surface 45°
  • Slim Corner Flat Surface 45°

Slim Corner Flat Surface 45° SKF-77-I

4.00 (1)
Item.#
09216907
Mfr.#
SKF-77-I
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Flat elbow bends 45 degree .
Dimensions B (mm)
68
Color
Ivory
Dimensions C (mm)
65
Dimensions A (mm)
82
Material
PVC
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I used it in the corner of the cooler and it felt good.
4
From Japan
On 2018-03-08 21:22:00
Matching with other parts at the corner was refreshing well.
This review is about item#9216907.