Buy more than* S$200* and get FREE SHIPPING

  • Slim Cap
  • Slim Cap
  • Slim Cap
  • Slim Cap

Slim Cap SWC-77-I

Item.#
09216916
Mfr.#
SWC-77-I
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
ABS
Dimensions B (mm)
115
Color
Ivory
Core Drill Diameter
85mm
Dimensions A (mm)
127