Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Penetration Sleeve
  • Penetration Sleeve
  • Penetration Sleeve

Penetration Sleeve FP-60N

Item.#
09216943
Mfr.#
FP-60N
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
P.E.
Color Tone
Ivory
Dimensions A (mm)
phi 61.5 (INSIDE DIAMETER)
Inner Diameter (phi mm)
58 (In combination with UWC) 57 (In combination with WC)
Core Drill Diameter
65mm
Dimensions B (mm)
phi63.5 (outside diameter)
Specification
Compatible wall cap: WC-60N, UWC-60