Buy more than* S$200* and get FREE SHIPPING

  • Vent Hose Set

Vent Hose Set NFP-60S

3.50 (2)
Item.#
09216961
Mfr.#
NFP-60S
Package Qty.
1Set
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts. No length adjustment between 105mm - 127mm.
Material
(Sleeve) P.E, (cap) ABS, (hole pig) PP
Sleeve Inner Diameter (phi mm)
50.5
Set Contents
NFP-60+NWC-60x2+NWM-60x2
Color Tone
Ivory
Core Drill Diameter
65
Sleeve Outside Diameter (phi mm)
61.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
When installing the air conditioner at home
2
From Japan
On 2013-09-06 22:54:23
Although it is good to be able to adjust the length without cutting, it is regrettable that the inner diameter becomes smaller than the outer shape (hole of the wall) because the structure is so complicated and the structure is complex. The wall at home was thick and the length was not enough. I think that it is good if there is sale by parts individually.
This review is about item#09216961.
Coaxial cable indoor entrainment
5
From Japan
On 2012-11-18 04:35:52
I use it to pass the cable for wireless. I am glad that the putty for waterproofing is a set.
This review is about item#09216925.