Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Drain Hose
  • Drain Hose
  • Drain Hose
  • Drain Hose

Drain Hose DH-14-I

3.00 (1)
Item.#
09217022
Mfr.#
DH-14-I
Package Qty.
1Box(50m)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
50
Color Tone
Ivory/S
Maximum External Diameter (mm)
phi 22
Inner Diameter (phi mm)
13.5
Caution
Please use the curve R above 80. Bending too much stress may cause cracking to occur. During construction, do not loosen the hose. Be sure to store the hydraulic gradient.
Material
PE
Hose Outer Diameter (mm)
18.3
Connection Port (mm)
(Pitch) 500
Nominal Diameter (mm)
phi 14
Application
Air conditioning piping materials for air conditioner drainage pipes.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For air conditioner drain hose replacement
3
From Japan
On 2015-06-18 18:57:58
Since it is not used in this air conditioner installation, I will use it the next time.
This review is about item#09217022.