Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Slim Corner Flat Surface 90 Degree
  • Slim Corner Flat Surface 90 Degree
  • Slim Corner Flat Surface 90 Degree
  • Slim Corner Flat Surface 90 Degree

Slim Corner Flat Surface 90 Degree SK-77-I

4.33 (3)
Item.#
09217031
Mfr.#
SK-77-I
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Flat elbow bends 90 degree .
Dimensions B (mm)
66
Color
Ivory
Dimensions D (mm)
20
Dimensions C (mm)
128
Dimensions A (mm)
83
Material
P.V.C
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Connection at piping corner
3
From Japan
On 2018-03-19 16:07:09
Since it is an ordinary thing, I have not changed in particular, but it is saved if it is a little cheaper.
This review is about item#1249553.
Air conditioning construction
5
From Japan
On 2018-03-13 19:43:34
It is a staple in the classic of Inuwa Denko's stone! Easy to install, especially easy to install at high altitude and tight posture. Although the amount of money is somewhat higher than that of other companies, weather resistance is also outstanding, and I think that it is advantageous to look in the long term. As far as not so, I only use the SD series of Inuwa Electric Works.
This review is about item#9217031.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:37:19
Fixing method was easy with firm making
This review is about item#01249465.