Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree

Slim Corner Elevation Surface 90 Degree SC-77-I

5.00 (1)
Item.#
09217047
Mfr.#
SC-77-I
Package Qty.
1PC
Ship pack of
1
8.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
100
Dimensions A (mm)
81
Specification
90 degree bends
Dimensions B (mm)
67
Material
P.V.C
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At air conditioning construction
5
From Japan
On 2017-04-06 21:07:10
When air conditioning piping construction, it was easy to process very much when bending the wall and using it.
This review is about item#1248162.