Buy more than* S$200* and get FREE SHIPPING

  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box
  • Hex Bolt, Half Thread, Stainless Steel, Small Box

Hex Bolt, Half Thread, Stainless Steel, Small Box M16x55

5.00 (1)
Item.#
09217162
Mfr.#
M16x55
Package Qty.
1Box(35PC)
Ship pack of
1
97.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Type
Hexagon bolt
Pitch
2
Finishing Material
Stainless
Length (mm)
55
Type
Half screw
Screw Length (mm)
38
Size
M16x55
Nominal Designation of Screw
M16
Dimensions (Designation d x Length L)(mm)
M16x55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
125A was used for the flange connection.
5
From Japan
On 2012-12-02 16:29:25
Without inferiority compared to the equivalent, we are satisfied with the cheap.
This review is about item#07612342.