Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron, Ceramic Heater Type

Soldering Iron, Ceramic Heater Type -

3.60 (15)
Item.#
09217223
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
>1000
Solder Iron Point Dimensions (mm)
0.5
Rated Voltage (V)
AC100
Weight (g)
(Including code) 120
Body Dimension (mm) Overall Length
195
Cord Length (m)
1.49
Power Consumption (W)
20
Specification
RoHS compliant
Customer Reviews
5 star 5
4 star 4
3 star 2
2 star 3
1 star 1
Review Rating: 3.60
15 Customer Reviews
The reviews are automatic translation.
Soldering the code, such as the connector or switch
5
From Japan
On 2013-07-03 15:09:50
40 years ago purchased soldering iron as a personal (wooden grip hand, the rubber coating of the code) is easy to use about not because it is an alternative to the incomparable. Also compared with those of the same type of work we do not have inferiority.
This review is about item#09217223.
Prototype of generator controller
5
From Japan
On 2013-06-05 15:31:45
The product of the ceramic heater, was able to purchase at an affordable price. Delicate electronic components with peace of mind, it can solder wiring.
This review is about item#09217223.
Wiring repairs, etc., etc.
5
From Japan
On 2013-02-22 17:03:15
Easy to use because the ceramic of
This review is about item#09217223.
Circuit assembly
3
From Japan
On 2012-12-22 13:40:37
Tip when I opened was like a dirty used goods. From the next I will buy a gauntlet of firm white light. I feel used was ordinary, the tip is a little thick.
This review is about item#09217223.
wiring
3
From Japan
On 2012-11-12 12:32:40
It was as expected.
This review is about item#09217223.
Wiring soldering work
2
From Japan
On 2012-09-19 17:15:31
Usually, you do not have a problem with the work, but flexible rubber of code out port of the body is broke in the vicinity of the base. I think that the material and shape of the problem, but it was poor and 1week.
This review is about item#09217223.
Use as a hobby (RC)
5
From Japan
On 2012-07-10 13:34:16
I hope we can put in without a stand.
This review is about item#09217223.
Connection of terminal
4
From Japan
On 2012-04-12 10:51:39
Since the time to use from turning on the power does not take too much, I think good.
This review is about item#09217223.
Electronic circuit fabrication
4
From Japan
On 2012-01-24 23:42:10
Superficial is a thick. There were 1.265 in 1mm or more micrometer in the measurement in JIS1 grade scale. Such as the soldering of surface mount is tough. Soldering is a will, but a waste ... I think a good, such as wiring
This review is about item#09217223.
Soldering of electronic components
4
From Japan
On 2011-06-30 15:54:03
Has become a open 1,380 yen seems to be the price of electronic catalog is wrong. Wonder if a little broke felt
This review is about item#09217223.