Buy more than* S$200* and get FREE SHIPPING

  • Soldering Iron
  • Soldering Iron
  • Soldering Iron

Soldering Iron -

5.00 (7)
Package Qty.
Ship pack of
6.99 SGD
In stock
Now we ship to...
...see all
Item Feature
RoHS Directive
Material (tips)
(It means it with tin to tip, that is deposited.) Tin pickled
RoHS comnpliant
Material (substratum)
Copper + iron plating / chrome plating
Solder Iron Point Dimensions (mm)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
From Japan
On 2018-03-14 01:46:22
The soldering iron of the soldering iron. I saw another review and bought it.
This review is about item#09217232.
Production of base with lead-free solder etc.
From Japan
On 2018-03-11 07:14:51
About 30 w of goot I used it almost as unleaded solder, I brought it for about two and a half years. The genuine article that was attached at the beginning became ragged and it was replaced with this This product is the last one that breaks with the original one, slightly different way of breaking. I think that the endurance time is about the same as genuine.
This review is about item#09217232.
Soldering operation
From Japan
On 2018-01-08 15:37:26
After all new soldering is well soldered, so this price can be changed frequently.
This review is about item#9217232.
Solder the printed circuit board (including self-made) and electronic parts etc. by electronic work
From Japan
On 2015-11-28 03:27:19
To the soldering iron of the goot, I was worried about whether the problem would come out in various places such as heat conduction as well as size before purchase, but there was not any problem at all. I can use three without any problems with the first one. Depending on goot's soldering iron, even if you bake the sky around 30W, the durability is also high, and when using the repair agent for tip soldering, the part of the tip will return to near the new one. Therefore, it is still usable for more than 1 year for the first one. How much do you have to use the three you bought? Is it?
This review is about item#09217232.
Prototype of small hydraulic power controller, fabrication of experimental equipment etc.
From Japan
On 2014-05-21 15:29:58
I was able to exchange it correctly promptly.
This review is about item#09217232.
Soldering of printed circuit board
From Japan
On 2014-01-23 11:24:00
I am using it for soldering iron of other company's products, but it does not change as a genuine product without problems. Because it is MonotaRO product, it is appealing even in that it can purchase up to 15% OFF. If the tip is getting sore this time, it probably will be bought together. A better point than genuine is that the thickness of the soldering iron is about 0.5 to 1.0 mm thinner, it is a point that thermal adhesion with heat cover pipe can be prevented by thermal expansion. I've always exchanged small buds and heat cover pipes together, but with this it is not necessary to replace the heat cover pipes one by one. The cause of heat-wearing is that the genuine tip is ceramic-coated and the thickness is increased, the gap between the heat cover pipe is 0.3 mm or less, and the thermal expansion of the genuine tip is thicker .
This review is about item#09217232.
Electronic board soldering work
From Japan
On 2011-12-24 20:42:06
Again the new item is melting solder, adhesion is good at all, if you exchange early, quick work will last. I will continue to purchase.
This review is about item#09217232.