Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antistatic Wrist Strap
  • Antistatic Wrist Strap
  • Antistatic Wrist Strap

Antistatic Wrist Strap -

4.25 (24)
Item.#
09217266
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Size (Width x Length)(cm)
2x about 17 (circumference of round - elastic)
Ground Wire Length (m)
(Practical use) about 1.5
Weight (g)
30
Current Limiting Resistor Value
1Mohm (+/-5%)
Band Width (mm)
20
Customer Reviews
5 star 14
4 star 4
3 star 4
2 star 2
1 star 0
Review Rating: 4.25
24 Customer Reviews
The reviews are automatic translation.
PC board exchange, SSD expansion addition, air conditioning infrastructure exchange, etc.
5
From Japan
On 2018-05-14 14:52:42
I am using it when I exchange PC boards and SSDs, I do not like static electricity such as air conditioning base exchange work. I think that quality is inferior to those made by famous manufacturers, ◎ good products when considering the price.
This review is about item#09217266.
When touching the board
5
From Japan
On 2018-04-03 13:51:49
I think that the amount of money is also low for practical reasons as much as cheap but not much different from the manufacturer's products.
This review is about item#9217266.
During substrate assembly
5
From Japan
On 2018-02-16 17:50:06
I'm happy because the Cospa will be delivered more frequently than the other companies the next day
This review is about item#9217266.
When soldering electronic parts
5
From Japan
On 2017-11-15 14:41:23
I was worried that the price was cheap, but it can be used as well as comparing with other manufacturers. I think that I could do very good shopping.
This review is about item#9217266.
Communication work
5
From Japan
On 2017-09-06 07:59:25
I am satisfied because stocks are available and size can be chosen.
This review is about item#09217266.
When handling electronic components
4
From Japan
On 2017-03-22 09:43:49
I am satisfied because it is cheap and easy to use. I thought about purchasing wireless but I chose this with price and reliability.
This review is about item#09217266.
When soldering electronic components
4
From Japan
On 2017-02-25 19:41:25
I feel a little around the wrist. The band stretches with rubber, but it is difficult to wear it unless it narrows the palm well. I think that you want a band that can be easily worn with a metal wristwatch type.
This review is about item#9217266.
Maintenance of electronic equipment / parts
4
From Japan
On 2017-01-06 09:36:32
The width of the alligator clip is small and it can not be attached to most screw heads used for earth. The length of the band was a little short for men, and people said that "thick" from a person with a thick wrist.
This review is about item#9217266.
Assembling work of molded articles (including foundation)
5
From Japan
On 2016-09-29 21:30:00
It is easy to install, it is satisfactory without trouble without disturbing assembly work as well.
This review is about item#9217266.
Personal computer repair
3
From Japan
On 2016-03-10 23:14:29
We need you to manage items that are susceptible to static electricity, such as essential items, lines should not be blocked.
This review is about item#09217266.