Buy more than* S$200* and get FREE SHIPPING

  • Solder Sucker

Solder Sucker -

4.20 (35)
Item.#
09217354
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
23*195
Tip Nozzle Diameter
Inner diameter/ 2 mm
Weight (g)
40
Material
Plastic
Intake Volume (cm3)
9.87
Customer Reviews
5 star 17
4 star 11
3 star 4
2 star 3
1 star 0
Review Rating: 4.20
35 Customer Reviews
The reviews are automatic translation.
Replacement of circuit board components.
5
From Japan
On 2017-12-17 17:02:12
I used it for the first time. It is an essential item for replacing parts on the base. Keep the base fixed, with a left hand and a trowel on the right hand side.
This review is about item#9217354.
Solder removal of substrate
4
From Japan
On 2017-09-27 15:16:08
It smokes better than a certain manufacturer made. I repeat, but it is saved if it is possible to sell parts of suction mouth separately if possible. Just because the mouthpiece is gone, the main body is uncertain, so .... Thank you, Mr. MonotaRO.
This review is about item#9217354.
Removing board parts
4
From Japan
On 2017-09-11 15:46:03
It can be used normally. It is in no way inferior to that of Hozan.
This review is about item#9217354.
Maintenance of audio equipment
4
From Japan
On 2017-08-02 23:35:11
This type of solder sucker still seems to need tricks on how to use, and less opportunities to be active in my clumsy.
This review is about item#9217354.
It is used for suction of solder.
5
From Japan
On 2017-06-11 18:18:52
Aspiration of solder can be instantaneously used, very conveniently used.
This review is about item#9217354.
When repairing the foundation
2
From Japan
On 2017-06-06 18:29:19
It is hard to hit because the tip trembles with vibration when sucking the solder.
This review is about item#9217354.
Smartphone base repair
2
From Japan
On 2017-05-06 14:47:31
It is unsuitable for precision foundation because its mouth is large. The play of the metal pin inside is large, and you can not push it when you use it several times. Made in China is cheap, but making is miscellaneous.
This review is about item#9217354.
Solder breathing
5
From Japan
On 2017-04-24 14:50:51
It is at the same level as a luxury item with a name. It can be used without problems.
This review is about item#9217354.
There is such a thing with such a structure like this> <
5
From Japan
On 2017-04-04 12:52:53
The reason why I could not buy it until now is that the product with such a monotonous structure is high! It is! Clearly it is sold like fake prices at fraudulent prices. I bought this product at a reasonable price immediately when I found this product. I felt that I felt that I did a very good shopping with almost no difference between the products I could buy three or four products.
This review is about item#9217354.
Removing parts on printed circuit board
4
From Japan
On 2016-12-19 16:44:44
This time it got it by supplementation. Soldering to IC with 1 mm pitch is handy as it can be operated with one hand. Whether the rubber ring for air leakage is too soft it has jumped out about 2 mm. I am worried if I can endure long-term use.
This review is about item#9217354.