Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solder Holder
  • Solder Holder
  • Solder Holder

Solder Holder ST-92

4.23 (22)
Item.#
09217363
Mfr.#
ST-92
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holder Diameter (mm)
Diameter / 83
Weight (g)
700
Material
Steel
Wire Diameter (phi mm)
(Applicable solder) 0.8 - 2.0
Dimension (mm)
Width / 70 of the bottom / 98x88 reel section
Customer Reviews
5 star 14
4 star 2
3 star 3
2 star 3
1 star 0
Review Rating: 4.23
22 Customer Reviews
The reviews are automatic translation.
Solder holder
5
From Japan
On 2018-06-05 10:35:16
I am firmly in price. The plate there is heavy so it is easy to use without moving.
This review is about item#09217363.
Cable assembly
3
From Japan
On 2017-10-11 21:49:31
Although it can be used without problems, the method of assembly described in the packing box is slightly different from the actual one. Because it falls off as the base cover lifts up, I use it with double sided tape. There is a screw hole that I do not use one more, is it because it fixes it to the workbench?
This review is about item#9217363.
Machine maintenance
5
From Japan
On 2017-09-17 22:31:47
When using rolled solder, workability is totally different if there is nothing. Even if it is cheap, it is solid so it does not matter.
This review is about item#9217363.
Solder work
2
From Japan
On 2017-08-15 14:33:27
Although it was cheap and generally satisfactory, despite being new, the bottom surface was full of scratches, because it is a part invisible at the bottom, I used it without complaining, but I feel bad.
This review is about item#9217363.
Soldering
5
From Japan
On 2017-03-14 06:14:35
I think that it will not be a big deal, surprisingly easy to use and useful.
This review is about item#09217363.
Soldering operation
5
From Japan
On 2016-11-15 17:19:50
It is heavy heavily and can be used without problems.
This review is about item#9217363.
Used normally
5
From Japan
On 2016-06-24 18:41:18
Feeling that the price was cheaper than other manufacturers.
This review is about item#09217363.
Do you ask this question? There is a solder holder and I do not sell toilet paper of this size
3
From Japan
On 2016-03-01 23:35:39
feel well
This review is about item#09217363.
Soldering at the time of making a stained lamp
5
From Japan
On 2015-07-20 09:32:13
It is stable and easy to use. It is a useful item.
This review is about item#09217363.
Stained lamp production
5
From Japan
On 2015-07-20 09:28:42
Soldering
This review is about item#09217363.