Buy more than* S$200* and get FREE SHIPPING

  • Insulating Tape
  • Insulating Tape
  • Insulating Tape

Insulating Tape 10-33

4.51 (39)
Item.#
09217381
Mfr.#
10-33
Package Qty.
1Roll
Ship pack of
1
16.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (N/25mm[kgf])
119.6[12.2]
Adhesive Power (g/25mm)
5.59N/25mm[570gf] (opposing steel board)
Base Material Thickness (mm)
0.025
Tape Thickness (mm)
0.055
Tape Length (m)
33
Material
Polyimide
Tape Width (mm)
10
Insulation Breakdown Voltage (kV)
6.5
Elongation (%)
70
Adhesive
Silicon
Tensile Strength
119.6N/25mm[12.2kgf]
Temperature Range (deg C)
- 73-260
Specification
[Tape thickness] 1/0.025(adhesive not included)-2.2/0.055(adhesive included) [Insulating level] UL H/200degreec
Customer Reviews
5 star 26
4 star 8
3 star 4
2 star 1
1 star 0
Review Rating: 4.51
39 Customer Reviews
The reviews are automatic translation.
When the battery is assembled (as for the lead wire fixed)
4
From Japan
On 2017-03-21 10:20:00
Cost performance is very good, quality is no problem.
This review is about item#9925921.
Were used for electrical insulation which heat resistance is required in the direct heat sink touches the portion on a printed circuit board.
4
From Japan
On 2017-03-09 17:04:14
Handling is good, I think a good product without also feel the inconvenience on the work. The width of the heat sink tape I felt a slight inconvenience because it is 15mm in 16mm. 15mm is on top of a 20 mm. Width in 20mm is too wide. I am glad when the width of the intermediate there.
This review is about item#9925912.
When the sample study
5
From Japan
On 2017-02-16 14:28:45
RoHs was inspection meets the provisions, are fully met, peace of mind.
This review is about item#9217381.
Defeat processing of lead
4
From Japan
On 2016-08-17 10:37:26
As well as up to now, it could be used without problems.
This review is about item#9925912.
Heat-resistant adhesive
4
From Japan
On 2016-05-16 19:11:13
Other manufacturers products and not inferior. So, the cost performance is on.
This review is about item#09217381.
Work of a clean workplace
5
From Japan
On 2016-04-26 17:48:11
It could be used without problems. We are satisfied at low cost. Especially since not use purposes, such as pursuit of heat resistance and adhesion performance, we have chosen the product on a basic performance and price.
This review is about item#09217381.
Fixed set of battery
5
From Japan
On 2016-04-08 15:46:05
It has helped us at a low cost. This is useful when there is a tape releaser to be tightened while applying tension.
This review is about item#09925912.
Experiment
5
From Japan
On 2016-02-23 15:59:57
It is a very good product
This review is about item#09925921.
Taping of the high-temperature portion
2
From Japan
On 2015-12-10 10:01:17
In slitting it is rough, has wavy also tape itself sides with jagged. It would cut from occasionally end when you put out a tape. When it comes to high temperature tape adhesive comes dripping like water candy.
This review is about item#09925921.
Board soldering work
5
From Japan
On 2015-12-09 15:23:06
Now up to those and comparable without having had to buy, I think that it continues to buy because the pressure-sensitive adhesive and peeling is good. We wish to enhance the width size.
This review is about item#09217381.