Buy more than* S$200* and get FREE SHIPPING

  • Multi Puropose Hook SH
  • Multi Puropose Hook SH
  • Multi Puropose Hook SH
  • Multi Puropose Hook SH

Multi Puropose Hook SH BH-400SH

Item.#
09217564
Mfr.#
BH-400SH
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum bundling Diameter (mm)
30
Material
66 nylon
Weight (g)
27
Length (mm)
400
Withstand Load (kg)
Additive-free PE (polyethylene) + nylon resin
Breaking Load (kg)
50 (tie-band is used)
Hook Diameter (mm)
phi30
Maximum Bundle Diameter (phi mm)
100
Purpose
In each construction site, organizing materials and warehouse. Cargo loading. Gardening and rearranging of the accessory.
Application
In each construction site and organizing materials and warehouse. Cargo loading. Gardening and rearranging of the accessory.