Buy more than* S$200* and get FREE SHIPPING

  • Multi Puropose Hook SH
  • Multi Puropose Hook SH
  • Multi Puropose Hook SH
  • Multi Puropose Hook SH

Multi Puropose Hook SH BH-500SH

Item.#
09217573
Mfr.#
BH-500SH
Package Qty.
1PC
Ship pack of
1
8.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum bundling Diameter (mm)
30
Material
66 nylon
Length (mm)
500
Withstand Load (kg)
Continuous: Continuous 10: 25 (tie band is used)
Breaking Load (kg)
50 (tie-band is used)
Maximum Bundle Diameter (phi mm)
140
Purpose
In each construction site, organizing materials and warehouse. Cargo loading. Gardening and rearranging of the accessory.
Application
In each construction site and organizing materials and warehouse. Cargo loading. Gardening and rearranging of the accessory.