Buy more than* S$200* and get FREE SHIPPING

  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button

Adjusted Type Shock Absorber Small Size With Button OEM0.1MB

Item.#
09218176
Mfr.#
OEM0.1MB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
N/A
Now we ship to...
...see all
Item Feature
Dimensions E1(mm)
8.7
Dimensions I (mm)
10.2
Maximum Energy Absorption (J)
3.8 / 1 cycle
Overall Length A (mm)
67
Dimension H (mm)
11
Type
With buttons
Stroke (mm)
7
Maximum Driving Force (N [kgf])
350
Caution
Refer to OEM0.1M for products without a tip button.
Dimension G(mm)
8.5
Dimensions E (mm)
8
Shock Absorbing Type
D
Cylinder Length F (mm)
49
Rod Diameter D (mm)
3.14
Outside Diameter Screw Size C
M10x1.0
Impact Rate Range (m / sec)
0.3 to 3.3
Caution
Refer to OEM0.1M for products without a tip button., Refer to OEM0.1M for products without a tip button.