Buy more than* S$200* and get FREE SHIPPING

  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button

Adjusted Type Shock Absorber Small Size With Button OEM0.15MB

Item.#
09218185
Mfr.#
OEM0.15MB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions E1(mm)
8.7
Dimensions I (mm)
10.2
Maximum Energy Absorption (J)
5.5 / 1 Cycle
Overall Length A (mm)
92
Dimension H (mm)
14
Outside Diameter Screw Size C
M12x1.0
Impact Rate Range (m / sec)
0.3 - 3.3
Caution
Refer to OEM0.1M for products without a tip button.
Dimension G(mm)
11
Dimensions E (mm)
9.8
Shock Absorbing Type
D
Cylinder Length F (mm)
72
Rod Diameter D (mm)
3.20
Stroke (mm)
10
Maximum Driving Force (N [kgf])
350
Caution
Refer to OEM0.15M for products without a tip button.