Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button

Adjusted Type Shock Absorber Small Size With Button OEM0.35MB

Item.#
09218203
Mfr.#
OEM0.35MB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Stroke (mm)
12
Maximum Driving Force (N [kgf])
530
Dimension G(mm)
11
Dimensions E (mm)
10.7
Shock Absorbing Type
D
Cylinder Length F (mm)
88
Rod Diameter D (mm)
4.00
Caution
Refer to OEM0.35M for products without a tip button.
Impact Rate Range (m / sec)
0.3 - 3.3
Dimensions E1(mm)
11.2
Dimensions I (mm)
9.7
Maximum Energy Absorption (J)
16.6/1 cycle
Overall Length A (mm)
111
Dimension H (mm)
15
Outside Diameter Screw Size C
M16x1.5
Caution
Refer to OEM0.1M for products without a tip button.