Buy more than* S$200* and get FREE SHIPPING

  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button

Adjusted Type Shock Absorber Small Size With Button OEM1.0MFB

Item.#
09218221
Mfr.#
OEM1.0MFB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension H (mm)
14
Outside Diameter Screw Size C
M25x1.5
Impact Rate Range (m / sec)
0.3 - 3.3
Dimensions E1(mm)
16
Dimensions I (mm)
13
Maximum Energy Absorption (J)
74.0/1 cycle
Overall Length A (mm)
143
Caution
Refer to OEM1.0M for products without a tip button.
Rod Diameter D (mm)
6.35
Stroke (mm)
25
Maximum Driving Force (N [kgf])
1330
Dimension G(mm)
22
Dimensions E (mm)
15.8
Shock Absorbing Type
C
Cylinder Length F (mm)
104
Caution
Refer to OEM0.1M for products without a tip button.