Buy more than* S$200* and get FREE SHIPPING

  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button

Adjusted Type Shock Absorber Small Size With Button LROEM0.1MB

Item.#
09218237
Mfr.#
LROEM0.1MB
Package Qty.
1PC
Ship pack of
1
75.02 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Outside Diameter Screw Size C
M10x1.0
Impact Rate Range (m / sec)
0.08 to 1.6
Dimensions E1(mm)
8.7
Dimensions I (mm)
10.2
Maximum Energy Absorption (J)
3.8 / 1 cycle
Overall Length A (mm)
67
Dimension H (mm)
11
Caution
Refer to OEM0.1M for products without a tip button.
Stroke (mm)
7
Maximum Driving Force (N [kgf])
441
Dimension G(mm)
8.5
Dimensions E (mm)
8
Shock Absorbing Type
DL
Cylinder Length F (mm)
49
Rod Diameter D (mm)
3.14
Caution
Refer to OEM0.1M for products without a tip button.