Buy more than* S$200* and get FREE SHIPPING

  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button

Adjusted Type Shock Absorber Small Size With Button LROEM0.15MB

Item.#
09218246
Mfr.#
LROEM0.15MB
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Dimension G(mm)
11
Dimensions E (mm)
9.8
Shock Absorbing Type
DL
Cylinder Length F (mm)
72
Rod Diameter D (mm)
3.20
Stroke (mm)
10
Maximum Driving Force (N [kgf])
441
Caution
Refer to OEM0.1M for products without a tip button., Refer to OEM0.1M for products without a tip button.
Dimensions I (mm)
10.2
Maximum Energy Absorption (J)
5.5 / 1 cycle
Overall Length A (mm)
92
Dimension H (mm)
14
Outside Diameter Screw Size C
M12x1.0
Impact Rate Range (m / sec)
0.08 to 1.6
Dimensions E1(mm)
8.7
Caution
Refer to OEM0.15M for products without a tip button.