Buy more than* S$200* and get FREE SHIPPING

  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button

Adjusted Type Shock Absorber Small Size With Button LROEM0.5MB

Item.#
09218273
Mfr.#
LROEM0.5MB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Diameter Screw Size C
M20x1.5
Impact Rate Range (m / sec)
0.08 to 2.4
Dimensions E1(mm)
12.7
Dimensions I (mm)
12
Maximum Energy Absorption (J)
29.4 / 1 cycle
Overall Length A (mm)
110
Dimension H (mm)
17
Caution
Refer to OEM0.5M for products without a tip button.
Stroke (mm)
12
Maximum Driving Force (N [kgf])
1007
Dimension G(mm)
16
Dimensions E (mm)
11.1
Shock Absorbing Type
DL
Cylinder Length F (mm)
84
Rod Diameter D (mm)
4.80
Caution
Refer to OEM0.1M for products without a tip button.