Buy more than* S$200* and get FREE SHIPPING

  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button

Adjusted Type Shock Absorber Small Size With Button SAC0.25MB

Item.#
09218316
Mfr.#
SAC0.25MB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension G(mm)
11
Dimensions E (mm)
10.7
Shock Absorbing Type
DM
Cylinder Length F (mm)
72
Rod Diameter D (mm)
3.20
Stroke (mm)
10
Maximum Driving Force (N [kgf])
350
Caution
Refer to OEM0.25M for products without a tip button.
Dimensions I (mm)
9.7
Maximum Energy Absorption (J)
5.9 / 1 cycle
Overall Length A (mm)
92
Dimension H (mm)
14
Outside Diameter Screw Size C
M14x1.5
Impact Rate Range (m / sec)
0.3 to 3.3
Dimensions E1(mm)
11.2
Caution
Refer to OEM0.1M for products without a tip button.