Buy more than* S$200* and get FREE SHIPPING

  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button
  • Adjusted Type Shock Absorber Small Size With Button

Adjusted Type Shock Absorber Small Size With Button SAC0.35MB

Item.#
09218325
Mfr.#
SAC0.35MB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Diameter Screw Size C
M16x1.5
Impact Rate Range (m / sec)
0.3 to 3.3
Dimensions E1(mm)
11.2
Dimensions I (mm)
9.7
Maximum Energy Absorption (J)
16.6 / 1 cycle
Overall Length A (mm)
111
Dimension H (mm)
15
Caution
Refer to OEM0.35M for products without a tip button.
Stroke (mm)
12
Maximum Driving Force (N [kgf])
530
Dimension G(mm)
11
Dimensions E (mm)
10.7
Shock Absorbing Type
DM
Cylinder Length F (mm)
88
Rod Diameter D (mm)
4.00
Caution
Refer to OEM0.1M for products without a tip button.