Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter
  • Oil Filter
  • Oil Filter

Oil Filter HO-8012

4.37 (196)
Item.#
09218912
Mfr.#
HO-8012
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Part No.
15613-89106
Third-Party Reference Number (Roadpartner)
-
Third-Party Reference Number (UNION)
C-162
Compatible Engine Type
N04C
Outer Diameter (phi mm)
102
Type
Cartridge
Height (mm)
150
Third-Party Reference Number (TACTI)
-
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Main Conforming Genuine Product Number
15613-89106
Our Reference Number (MonotaRO)
37581966 [-]
Compatible Model
Toyoace
Manufactutrer
Hino
Third-Party Reference Number (MICRO)
T-1645
Third-Party Reference Number (PMC)
PO-1573
Third-Party Reference Number (NITTO)
4TP-133
Third-Party Reference Number (TOYO)
TO-H290
Inner Diameter (mm)
1-12UNF
Compatible Vehicle Model
PB-XZU304 PB-XZU308 PB-XZU334 PB-XZU338 PB-XZU348 PB-XZU368 PB-XZU378 PB-XZU388
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Customer Reviews
5 star 134
4 star 27
3 star 20
2 star 4
1 star 11
Review Rating: 4.37
196 Customer Reviews
The reviews are automatic translation.
For private car OIL replacement
5
From Japan
On 2018-05-06 19:45:06
It is purchased for private cars. Compared with genuine products, prices are saved cheaply no matter what. There is no trouble, such as OIL leakage, without problems.
This review is about item#5821435.
Periodic exchange
5
From Japan
On 2018-05-02 14:23:57
It is used normally without any problem. The price is also half price of genuine products.
This review is about item#9911002.
When replacing the oil of a favorite car
5
From Japan
On 2018-04-29 00:17:58
The car rides over Alto for more than 25 years and uses this oil for all seasons at about 5000 km at the interchangeable exit and I am also traveling a long distance and a high speed, but there is no problem for now. Response is good and quiet, so it's a little expensive but I like it. Oil of 0w - 20 tried using the castor edge so far, but it is hard and dandruff is bad, does the oil get worse from the position exceeding 2000 km? The fuel economy gets worse. Now it is strange that the characteristics are completely different though BP Castrol is the same company. Mobil 1 does not feel like buying because the feeling of the engine is between the castrol edge and the BP premium and there is no place to think that the bad place is also very good. Edge etc. become torqueful with a delicious power band, it is hard to get on with Dokkan turbo like, but with this oil it will be smooth from launch, the power band torque will also be flat, easy to get on and the movement of the tachometer's needle is pleasant, that part You may feel it, but it feels like eco sports oil than oil singing strong protection. Because it steers comfortably with dandruff, fuel consumption is deteriorated, but vibration also decreases, there is no valley of torque, power feeling personally, I like it and I am using it.
This review is about item#20335516.
Automobile inspection and maintenance
5
From Japan
On 2018-04-27 20:36:26
It can be used normally. Since genuine is useless, it is handy.
This review is about item#9910932.
When exchanging oil for truck
5
From Japan
On 2018-04-26 17:38:32
I am ordering it every time because it is cheaper than anywhere. I am satisfied with genuine products as they are. Thank you in the future.
This review is about item#9452746.
During oil change
5
From Japan
On 2018-04-23 17:37:18
I am exchanging every time because the cost performance is very good
This review is about item#9911002.
Maintenance of private cars
5
From Japan
On 2018-04-14 19:35:06
I exchange it frequently, so the price is also cheap and useful.
This review is about item#5821435.
Exchange each time, change oil
5
From Japan
On 2018-04-11 22:48:28
It is cheap and saved. At oil change, we are exchanging at the same time each time. There are also no leaks from packing that is prone to cheap items.
This review is about item#20335516.
For oil change
4
From Japan
On 2018-03-25 15:13:45
I made it a longer element at all times. If it is too short it is difficult to turn the screw. Since it is attached to the deep part, it is dirty because the oil droop is badly dirty when removing it. It was easier to turn when using a longer element. Dirt and dripping are place-related problems.
This review is about item#9912201.
Filter when car oil change
4
From Japan
On 2018-03-12 19:01:25
I arrived immediately and was able to use it with quick response. I would like to continue using the product itself very well.
This review is about item#9911754.