Buy more than* S$200* and get FREE SHIPPING

  • Recycling Ink, Canon Corresponded, BCI-3e Type

Recycling Ink, Canon Corresponded, BCI-3e Type BCI-3eBKType

by Enex
5.00 (1)
Item.#
09218955
Mfr.#
BCI-3eBKType
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Manufacturer compatible models
Canon
Ink
Pigment
Compatible
[] PIXUS 550i/560i/850i/860i/865R/6100i/6500i, BJ535PD, BJF-300/360/600/610/620/660/660V/6000/6100/6600, BJS500/BJS530/BJS600/BJS630/BJS700 / BJS6300, iP3100/iP4100/iP4100R, MP55/MP700/MP710/MP730/MP740/MP770/MP790, [MultiPASS] B-30/C50/C70
Type
Recycling (regeneration) ink
Color
Black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange ink for printer
5
From Japan
On 2011-04-22 14:12:24
The price is cheap. At the moment there is no ink clogging in the printer head. no problem. In another experience with repair costs by head clogging using non-genuine products in our experience up to now.
This review is about item#09218955.