Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Recycling Ink, Canon Corresponded, BCI-7e Type

Recycling Ink, Canon Corresponded, BCI-7e Type BCI-7eMType

by Enex
3.00 (7)
Item.#
09219077
Mfr.#
BCI-7eMType
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Ink
Dye
Type
Recycling (regeneration) ink
Compatible
[] PIXUS iP3100/iP3300/iP3500/iP4100/iP4100R/iP4200/iP4300/iP4500/iP5200R/iP6100D/iP6600D/iP6700D/iP7100/iP7500/iP8100/iP8600/iP9910/MP500/MP510/MP520/MP600/MP610/MP770/MP790 / MP800/MP810/MP830/MP900/MP950/MP960/MP970/Pro9000/Prp/iX5000/MX850
Manufacturer compatible models
Canon
Color
Magenta
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 3
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Postcard printing
5
From Japan
On 2013-04-10 14:07:10
I do not feel inconvenienced
This review is about item#09219077.
Printing materials
1
From Japan
On 2012-06-06 11:44:50
At the time of replacing the ink of the printer, ink leakage begins to rush! It is! It is not very useful, but it can not be used.
This review is about item#09219052.
Photographic printing
5
From Japan
On 2011-11-07 22:46:55
I can use it unchanged as genuine ink in particular.
This review is about item#09219086.
It is a personal computer for office use.
5
From Japan
On 2011-08-18 17:19:03
I am using it unchanged as genuine.
This review is about item#09219086.
Used for in-house PC
1
From Japan
On 2010-05-18 13:14:43
Although it was not before, it is very inconvenient for hands spilling ink when the cap is recently removed! It is the worst for clothes when ink can not be taken easily.
This review is about item#09219086.
printing
1
From Japan
On 2009-12-24 21:29:21
For example, if the pigment is thin, for example, it will be a color printed with excessive dilution of the paint with water. It can only be used for internal use. By the way, since it came out with beautiful printing after replacing the ink with other things, there is no problem with the printer.
This review is about item#09219086.
printing
3
From Japan
On 2009-02-16 14:48:54
I am using it cheaply so far for no problem. Recently the PC shop did not have the same manufacturer, but recycled ink was sold for 2570 yen in 4 packs. I was disappointed a bit as I bought four of them this time. I would like you to sell cheaply with 3 packs or 4 packs.
This review is about item#09219086.