Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Recycling Ink, Canon Corresponded, BCI-7e Type

Recycling Ink, Canon Corresponded, BCI-7e Type BCI-7ePMType

by Enex
3.00 (7)
Item.#
09219104
Mfr.#
BCI-7ePMType
Package Qty.
1PC
Ship pack of
1
10.45 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Ink
Dye
Type
Recycling (regeneration) ink
Compatible
[] PIXUS iP6100D/iP6600D/iP6700D/iP7100/iP7500/iP8100/iP8600/iP9910/MP900/MP950/MP960/MP970/Pro9000
Manufacturer compatible models
Canon
Color
Photo Magenta
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 3
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Postcard printing
5
From Japan
On 2013-04-10 14:07:10
Lame do not feel
This review is about item#09219077.
Document printing
1
From Japan
On 2012-06-06 11:44:50
Large panic began to ink leakage when the ink replacement of the printer! ! Not available but very not it.
This review is about item#09219052.
Photo printing
5
From Japan
On 2011-11-07 22:46:55
Genuine ink and we use unchanged in particular.
This review is about item#09219086.
It is a personal computer for the office.
5
From Japan
On 2011-08-18 17:19:03
I use without the same as genuine.
This review is about item#09219086.
Use for internal PC
1
From Japan
On 2010-05-18 13:14:43
Previously, but did not, when you remove the cap recently, ink spilling Very inconvenient per hand! Is the worst in clothes at the time not to take the ink is quite.
This review is about item#09219086.
Printing
1
From Japan
On 2009-12-24 21:29:21
Or pigment is thinner, it will paint if even to say to the printing of color that was too diluted with water. It can not be used only in-house. By the way, since the ink came out with a clean print After replacement to other things, but there is no problem in the printer.
This review is about item#09219086.
Printing
3
From Japan
On 2009-02-16 14:48:54
Cheap and I use without far problem. Recycling ink but not the same manufacturer was sold at 2570 yen in the four pack in the other day computer shop. Little I was disappointed because it was bought four together this time. Three I think that pack Toka want to sell cheaply in Toka four pack.
This review is about item#09219086.