Buy more than* S$200* and get FREE SHIPPING

  • Sheets Rag, Material Recycled
  • Sheets Rag, Material Recycled
  • Sheets Rag, Material Recycled

Sheets Rag, Material Recycled -

4.44 (143)
Item.#
09219235
Mfr.#
-
Package Qty.
1Bag(1kg)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Process Handling
Packaging , meter inspection , disinfection with an aqueous solution of cresol
Color
White
Dimension (cm)
about 30 to 50 squareuare
Material
Cotton 70% - 100% (other than cotton it may be blended with polyester )
Customer Reviews
5 star 89
4 star 33
3 star 17
2 star 3
1 star 1
Review Rating: 4.44
143 Customer Reviews
The reviews are automatic translation.
Wiping off fats and dust
5
From Japan
On 2018-04-03 21:09:04
Beautiful uniformly with varieties so you will get sticky to use
This review is about item#9219217.
Equipment inspection
4
From Japan
On 2018-04-01 00:29:29
There is no fuzzing. Just be careful as there may be threads of the fabric.
This review is about item#09219217.
Regenerative strainer cloth for pottery clay, maintenance of other cars, etc.
5
From Japan
On 2018-03-29 14:22:38
It is very easy to use because it has roughly the same size. I will repeat again when it runs out. I saw it somewhere, but looks good on the towel cloth. Next is also under consideration
This review is about item#9219235.
Wiping off
4
From Japan
On 2018-03-20 15:11:02
The shape is disjoint, but the absorption was quite good and it was quite good
This review is about item#9219235.
Degreasing work before preparation for machine tool parts installation
1
From Japan
On 2018-03-18 14:04:13
When I bought it before, it was not damp, but I do not know if I purchased it this time, but since all 5 bags contain moisture and it is impossible to do wiping operation as it is, I had to dry it. It is necessary to review merchandise management in a state easily containing moisture. Or, ingenuity of packing is necessary. It would be great if there was no moisture.
This review is about item#9219217.
At the time of mechanical maintenance such as a car
5
From Japan
On 2018-03-16 12:12:06
It is easy to use and always useful. This wreath is the best because it can easily split with the hand without fuzzing and easy to size you want.
This review is about item#9219235.
Wiping the bonding operation, cleaning after cutting
5
From Japan
On 2018-03-12 08:41:45
Because it is a white background, it is a repeat purchase every time it is no longer a color shift even when removing the adhesive with a thinner.
This review is about item#09219226.
General cleaning
5
From Japan
On 2018-02-27 16:26:22
I have the same smell as the Shinkansen. It is good as it is my favorite smell. Feels like saying the hotel sheets. Sometimes rigid waste and embroidery are mixed. Texture that could be used for cooking (probably not used)
This review is about item#9219235.
Oil, paint wiping etc.
4
From Japan
On 2018-02-17 17:31:08
The fabric is thin, so many sheets are included for that. It is enough for wiping. It is easy to use because it is not like sewn cloth like a famous home center west. I feel this feeling heavier as well. I want to repeat. I will repeat.
This review is about item#9219235.
Machine cleaning
5
From Japan
On 2018-02-02 00:26:12
When the machine is full of oil, it is good to oil. Unlike towels, I do not want to see lint.
This review is about item#09219235.