Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Supporter, Low Voltage Insulated Supporter to Conductor

Supporter, Low Voltage Insulated Supporter to Conductor S-20-5

Item.#
09219411
Mfr.#
S-20-5
Package Qty.
1Pack(10PC)
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Application
As an insulating base of distribution board, power board, control panel, rectifier panel etc. As insulation support of bus bar wiring and electric wiring. By attaching a branch hardware, it is available as a branch table.
Color
ResinPart:Black
Height (mm)
20mm
Material
Reinforced polypropylene