Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Supporter, Low Voltage Insulated Supporter to Conductor

Supporter, Low Voltage Insulated Supporter to Conductor SB-20-5

Item.#
09219524
Mfr.#
SB-20-5
Package Qty.
1Pack(10PC)
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Application
As an insulating base of distribution board, power board, control panel, rectifier panel etc. As insulation support of bus bar wiring and electric wiring. By attaching a branch hardware, it is available as a branch table.
Color
Resin part: Black
Material
Reinforced polypropylene
Height (mm)
20mm
Dimensions C (mm)
Screw diameter: M5x5.5
Description
I eliminates the need to manually process the insulator as in the prior art. There are two types both sides nut nut bolt and (S T D type) (SB TB DB type), height, respectively, because there is a variety of different diameter, you can, depending on the application You can use. (creepage flashover voltage 2.17kV or more), it is not divided by lightweight excellent insulation properties.