Buy more than* S$200* and get FREE SHIPPING

  • Supporter, Low Voltage Insulated Supporter to Conductor
  • Supporter, Low Voltage Insulated Supporter to Conductor
  • Supporter, Low Voltage Insulated Supporter to Conductor

Supporter, Low Voltage Insulated Supporter to Conductor SB-25-L6

Item.#
09219567
Mfr.#
SB-25-L6
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Application
As an insulating base of distribution board, power board, control panel, rectifier panel etc. As insulation support of bus bar wiring and electric wiring. By attaching a branch hardware, it is available as a branch table.
Color
ResinPart:Black
Height (mm)
25mm
Material
Reinforced polypropylene