Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Electrical Material, Control Device, Solder, Static Electricity
>
Electrical Materials
>
Distribution Board, Control Box, Makeshift Panel Box, and Boards Accessories
>
Board Parts
>
Insuating Support Base
Supporter, Low Voltage Insulated Supporter to Conductor DB-40
by
Shinohara Electric
Item.#
09219621
Mfr.#
DB-40
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
Sales Price:
66.99 SGD
Qty.
Shipped after 2018-05-01
Now we ship to...
...
see all
See all 50 items in this Product
Item Feature
Application
As an insulating base of distribution board, power board, control panel, rectifier panel etc. As insulation support of bus bar wiring and electric wiring. By attaching a branch hardware, it is available as a branch table.
Color
ResinPart:Black
Height (mm)
40mm
Material
Reinforced polypropylene
See all 50 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
CL box (dust-proof and waterproof structure)
NITTO KOGYO
73.99
-
93.99 SGD
(2)
Supporter (conductor insulation supporting base in low pressure machine)
Shinohara Electric
40.99
-
119.99 SGD
PET film Q51
TEIJIN DUPON FILMS
129.99
-
1,069.99 SGD
Resin insulators (6 KV)
Shinohara Electric
19.99
-
24.99 SGD
Mounting Plate
MIRAI INDUSTRY
35.99
-
139.99 SGD
(2)
BP 36 Low pressure supporter
NITTO KOGYO
59.99
-
99.99 SGD
Round Post
Shinohara Electric
17.99
-
33.99 SGD
(1)
Jigsaw blade cutting woodwork jigsaw blade
EARTH MAN
4.99 SGD
Jigsaw blade for plywood Jigsaw blade Bosch type
EARTH MAN
4.99 SGD
(1)
EI supporter
Shinohara Electric
24.99
-
72.99 SGD
Surface insulating Type Round shaped Metal Supporter, Minus Type Slot
Shinohara Electric
17.99
-
41.99 SGD
Supporter SPS made (heat resistant type)
Shinohara Electric
59.99
-
80.99 SGD
Branch busbar supporting stand (for low pressure)
Shinohara Electric
9.99
-
169.99 SGD
KNURLED KNOBS
HOSHIMOTO
12.99
-
65.99 SGD
(1)
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
KNURLED KNOBS
HOSHIMOTO
12.99
-
65.99 SGD
(1)
>>
Top