Buy more than* S$200* and get FREE SHIPPING

  • Spool Type Filter Cartridge MW Series, PPP Type

Spool Type Filter Cartridge MW Series, PPP Type D-PPP-V

4.33 (3)
Item.#
09220951
Mfr.#
D-PPP-V
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Temperature (Degree C)
60
Size
10 inches
AS ONE Part Number
1-398-06
Filtration Pricision (microm)
100
Pressure (MPa[kgf/cm2])
(The recommended replacement differential pressure) 0.14 - 0.21
Others
0.14kg/cm2 (recommended flow rate) cP clear fluid, initial pressure loss is a unit of viscosity
Inner Diameter x Outside Diameter (phi mm)
28x65
Overall Length (mm)
250
Recommended Flow Rate (L/min)
(Water) 19, (32cP) 19, (65cP) 19
Weight (g)
200
Material
(Filter media, the core unit) polypropylene
Compatible
1BS1 type housing, 1BS2 type, IMN1-AS type
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Circulation filtration of glass wash water
5
From Japan
On 2017-06-13 14:41:50
We use it for circulating filtration of glass washing water, but it is very good.
This review is about item#09220881.
Cooling water filter to machine
3
From Japan
On 2017-01-12 14:31:02
Installation was able to be done without any problem. Performance also filter paper stains of cooling water.
This review is about item#9220924.
For inspection (foreign matter sampling of circulating cooling water)
5
From Japan
On 2015-07-29 15:11:15
Quality is fine, but the delivery date was not instant delivery.
This review is about item#09220881.