Buy more than* S$200* and get FREE SHIPPING

  • Active Charcoal Paper Cartridge Filter

Active Charcoal Paper Cartridge Filter -

Item.#
09221021
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Housings Size
10 inches
Maximum Temperature (Degree C)
38
Body Size (phi mm)
70
Bore Diameter (phi mm)
26
Material
Case: PE, end gasket: Santoprene, prefilter post filter: cellulose fiber, fiber melamine
AS ONE Part Number
1-387-01
Flow Rate (L/min)
4 - 7/1 book (2kg/cm 2 Normal water pressure)
Filtration Pricision (microm)
5
Overall Length (mm)
248